2-1/2 x 1 in. Copper Press Coupling
ProPress® 2-1/2 x 1 in. Copper Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 756 Pallet: 756-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Connects different pipe diameters by reducing a larger main line to a smaller branch line
- Installs quickly with a press tool for a flameless workflow
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Compatible with copper tube meeting ASTM B88 or B75 requirements
- Maximum operating pressure 300 psi for ProPress fitting systems
- Operating temperature range 0°F to 250°F for ProPress fitting systems
- EPDM sealing element supports potable water applications
- Approved applications include potable water, non combustible gases, steam and compressed air
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/25 in
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes
- UPC:
- 691514206851