2 in. 316 Stainless Steel Full Port Press Ball Valve
ProPress® 2 in. 316 Stainless Steel Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 68-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
- Corrosion resistant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Industrial, Water
- UL Listed:
- No
- UPC:
- 691514851389
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.78 lb