2 in. Bronze Full Port Press Ball Valve
ProPress® 2 in. Bronze Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 225-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 316 stainless steel ball
- 316 stainless steel blowout-proof stem
- Lockable metal handle
- Reinforced PTFE seats
- Smart Connect™ technology
- For potable water installations
- Bronze
- Press connection
- Full-port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Z1157
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 250 Deg F
- UPC:
- 691514799483
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 3.901 lb