2 in. Bronze Press Check Valve
ProPress® 2 in. Bronze Press Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-71/100
- Material:
- Bronze
- Maximum Temperature:
- 200
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 691514790602
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 1.873