2 in. Copper Press 90° Street Elbow
This product has been replaced by
Manufacturer Part #77072
ProPress® 2 in. Copper Press 90° Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 405All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22, ASME B16.51
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 90
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Fitting
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- UL Listed:
- UL 213
- UPC:
- 691514773728