2 in. Press x FPT Bronze Ground Joint Union
ProPress® 2 in. Press x FPT Bronze Ground Joint Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Straight coupling with internal stop for proper pipe insertion
- Press connection supports flameless workflow
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Compatible with ASTM B88 and B75 copper tube
- Operating pressure up to 300 psi
- Temperature range 0°F to 250°F
- Approved applications include potable water, non combustible gases, steam and compressed air
- Supports hydronic heating applications
- Streamlines copper pipe joining
- Reduces labor compared to soldering
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Union
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-23/25
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 0 to 250 Deg F
- Type:
- V79725
- UL Listed:
- Yes
- UPC:
- 691514797250