2 in. Rubber Flat Gasket
ProPress® 2 in. Rubber Flat Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500 Pallet: 27000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with ProPress® dielectric union
Specifications
- Application:
- Residential, Commercial
- Collection:
- ProPress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V15564
- UL Listed:
- No
- UPC:
- 691514155647
- Weight:
- 0.009