2 x 1 in. Copper Press Coupling
ProPress® 2 x 1 in. Copper Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Reducer transitions between different copper tube sizes using press connections
- For use with ASTM B88 and B75 copper tubing in Viega ProPress systems
- EPDM sealing element supports dependable press connections
- ProPress fittings rated up to 300 psi and 0°F to 250°F operating range
- Approved for a wide variety of plumbing and mechanical codes to support compliant installation
- Copper press ends support consistent, repeatable installation results
- Compatible with potable water and hydronic/chilled water applications where permitted
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-39/50
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514156088