This product requires certification to purchase.

2 x 1 in. FTG x Press 316 Stainless Steel Reducer

Viega

ProPress® 2 x 1 in. FTG x Press 316 Stainless Steel Reducer

  • Fast #
  • Part #V80220
  • Item #3659652
  • Manufacturer Part #80220
3.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 2 x 1 in. FTG x Press 316 Stainless Steel Reducer

  • Fast #
  • Part #V80220
  • Item #3659652
  • Manufacturer Part #80220
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Press
End Connections
Fitting x Press
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Pressure - Maximum
200 psi
Weight
0.386 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V80220
UL Listed
No
UPC
691514802206