This product requires certification to purchase.

2 X 2 X 3/4 Stainless Steel 316 Reducing Tee PXP X F NPT

Viega

ProPress® 2 X 2 X 3/4 Stainless Steel 316 Reducing Tee PXP X F NPT

  • Fast #
  • Part #V80930
  • Item #3659714
  • Manufacturer Part #80930
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 2 X 2 X 3/4 Stainless Steel 316 Reducing Tee PXP X F NPT

  • Fast #
  • Part #V80930
  • Item #3659714
  • Manufacturer Part #80930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514809304
Weight:
0.782 lb