20 ft. x 1-1/2 in. 304 Seamless Stainless Steel Pipe
ProPress® 20 ft. x 1-1/2 in. 304 Seamless Stainless Steel Pipe
All Sizes
Product Details
Product Details
- Patented virga Smart Connect® makes secure connection in less than 7 second
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2
- Pressure Class:
- 200 psi
- UL Listed:
- UL 213
- UPC:
- 691514870205
- Wall Thickness:
- 0.06 in
- Weight:
- 20.74