20 ft. x 1 in. 304 Seamless Stainless Steel Pipe
ProPress® 20 ft. x 1 in. 304 Seamless Stainless Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 5 Bundle: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASTM:
- ASTM A-312
- Application:
- Piping, Water Systems
- Collection:
- ProPress®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 284
- Minimum Temperature:
- 0
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes
- UPC:
- 691514870106
- Wall Thickness:
- 0.06 in
- Weight:
- 14.12 lb