This product requires certification to purchase.

20 ft. x 1 in. 316 Seamless Stainless Steel Pipe

Viega

ProPress® 20 ft. x 1 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82010
  • Item #3654337
  • Manufacturer Part #82010
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 20 ft. x 1 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82010
  • Item #3654337
  • Manufacturer Part #82010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Bundle: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Collection:
ProPress®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
IAPMO Listed:
Yes
Length:
20 ft
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1 in
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514820101
Wall Thickness:
0.065 in
Weight:
14.12 lb