20 ft. x 3/4 in. 316 Seamless Stainless Steel Pipe
ProPress® 20 ft. x 3/4 in. 316 Seamless Stainless Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 5 Bundle: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASTM:
- ASTM A-312
- Collection:
- ProPress®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 691514820057
- Wall Thickness:
- 0.065 in
- Weight:
- 10.8