3/4 Bronze TEST PLUG
ProPress® 3/4 Bronze TEST PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- ProPress®
- Diameter:
- 3/4 in
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-7/10 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Size:
- 3/4 in
- Type:
- V78207
- UL Listed:
- No
- UPC:
- 691514782072
- Weight:
- 0.7 lb