This product requires certification to purchase.

3/4 in. 316 Stainless Steel Full Port Press Ball Valve

Viega

ProPress® 3/4 in. 316 Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V81085
  • Item #3659606
  • Manufacturer Part #81085
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. 316 Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V81085
  • Item #3659606
  • Manufacturer Part #81085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Corrosion resistant
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Handle Material:
Metal
IAPMO Listed:
Yes
Length:
7-13/25
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
691514810850
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.943