3/4 in. Brass Press x Hose Ball Valve
ProPress® 3/4 in. Brass Press x Hose Ball Valve
Package Quantity Info:
Each: 1 Case: 16 Pallet: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multiple system and connection solutions
Specifications
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- Material:
- Bronze, Brass
- Origin:
- Global
- UPC:
- 691514240954
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Weight:
- 0.992 lb