3/4 in. Copper Press 45° Street Elbow
This product has been replaced by
Manufacturer Part #77053
ProPress® 3/4 in. Copper Press 45° Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514776422