This product requires certification to purchase.

3/4 in. Press 304L Stainless Steel Tee with FKM Sealing Element

Viega

ProPress® 3/4 in. Press 304L Stainless Steel Tee with FKM Sealing Element

  • Fast #
  • Part #V85587
  • Item #4293427
  • Manufacturer Part #85587
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. Press 304L Stainless Steel Tee with FKM Sealing Element

  • Fast #
  • Part #V85587
  • Item #4293427
  • Manufacturer Part #85587
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 1800
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
200 psi
Weight
0.264 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Maximum Temperature
284
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
V85587
UL Listed
Yes
UPC
691514855875