This product requires certification to purchase.

3/4 in. Press 304L Stainless Steel Union with FKM Sealing Element

Viega

ProPress® 3/4 in. Press 304L Stainless Steel Union with FKM Sealing Element

  • Fast #
  • Part #V86012
  • Item #4293407
  • Manufacturer Part #86012
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. Press 304L Stainless Steel Union with FKM Sealing Element

  • Fast #
  • Part #V86012
  • Item #4293407
  • Manufacturer Part #86012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 70 Pallet: 2520
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
3-7/10
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
284
Minimum Temperature:
0
NSF Certified:
No
Origin:
Global
Type:
V86012
UL Listed:
Yes
UPC:
691514860121
Weight:
0.475