This product requires certification to purchase.

3/4 in. Press 316L Stainless Steel 45 Degree Elbow

Viega

ProPress® 3/4 in. Press 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V80450
  • Item #3659663
  • Manufacturer Part #80450
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. Press 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V80450
  • Item #3659663
  • Manufacturer Part #80450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
Elbow Degree:
45
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Type:
V80450
UL Listed:
No
UPC:
691514804507