3/4 x 1/2 in. Press x FPT Global Bronze Adapter with Rubber Sealing
ProPress® 3/4 x 1/2 in. Press x FPT Global Bronze Adapter with Rubber Sealing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 180 Pallet: 6480-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- FNPT
- End Connections:
- Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes
- UPC:
- 691514793108