This product requires certification to purchase.

3/4X3/4X3/4 Stainless Steel 316 Tee PXPXF NPT

Viega

ProPress® 3/4X3/4X3/4 Stainless Steel 316 Tee PXPXF NPT

  • Fast #
  • Part #V80830
  • Item #3659551
  • Manufacturer Part #80830
4.1 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4X3/4X3/4 Stainless Steel 316 Tee PXPXF NPT

  • Fast #
  • Part #V80830
  • Item #3659551
  • Manufacturer Part #80830
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514808307
Weight:
0.342 lb