3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
ProPress® 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 84 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Minimizes system downtime by allowing for wet connection
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.5
- AWWA:
- AWWA C-5046
- Collection:
- ProPress®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug x Lug
- FM Approved:
- No
- Height:
- 7-16/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-49/50 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 691514220758
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Width:
- 7 in