This product requires certification to purchase.

3 in. Press 316L Extra Large Stainless Steel Tee

Viega

ProPress® 3 in. Press 316L Extra Large Stainless Steel Tee

  • Fast #
  • Part #V80615
  • Item #3659565
  • Manufacturer Part #80615
3.6 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 in. Press 316L Extra Large Stainless Steel Tee

  • Fast #
  • Part #V80615
  • Item #3659565
  • Manufacturer Part #80615
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 216 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Eliminates need to carry extra equipment
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Type:
V80615
UL Listed:
No
UPC:
691514806150
Weight:
2.722 lb