3 in. Stainless Steel 316 PxP xL Coupling W/O ST
ProPress® 3 in. Stainless Steel 316 PxP xL Coupling W/O ST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 95 Pallet: 95-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Type:
- V80345
- UPC:
- 691514803456
- Weight:
- 1.43