This product requires certification to purchase.

3 Stainless Steel 316 Extra Large Elbow 45 FTGXP

Viega

ProPress® 3 Stainless Steel 316 Extra Large Elbow 45 FTGXP

  • Fast #
  • Part #V80570
  • Item #3659493
  • Manufacturer Part #80570
3.6 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 Stainless Steel 316 Extra Large Elbow 45 FTGXP

  • Fast #
  • Part #V80570
  • Item #3659493
  • Manufacturer Part #80570
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 336 Pallet: 336
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
Elbow Degree:
45
End Connection 1:
Press
End Connection 2:
Fitting
End Connections:
Press x Fitting
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Type:
V80570
UL Listed:
No
UPC:
691514805702