3 x 1-1/2 in. Copper Press Coupling
ProPress® 3 x 1-1/2 in. Copper Press Coupling
Package Quantity Info:
Each: 1 Case: 280 Pallet: 280-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
- Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
- Connects two different tube sizes to simplify main-to-branch transitions
- Helps reduce the need for multiple fittings when stepping down line size
- EPDM sealing element supports reliable performance in approved applications
- Compact form factor supports tight mechanical rooms and chases
- Smart Connect® technology helps identify unpressed connections during pressure testing
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-17/100
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514207056