This product requires certification to purchase.

3 x 2-1/2 in. 316L Stainless Steel Extra Large Reducer

Viega

ProPress® 3 x 2-1/2 in. 316L Stainless Steel Extra Large Reducer

  • Fast #
  • Part #V80245
  • Item #3659689
  • Manufacturer Part #80245
4.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 x 2-1/2 in. 316L Stainless Steel Extra Large Reducer

  • Fast #
  • Part #V80245
  • Item #3659689
  • Manufacturer Part #80245
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 630 Pallet: 630
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Press
End Connections
Fitting x Press
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Pressure - Maximum
200 psi
Weight
1.159 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V80245
UL Listed
No
UPC
691514802459