3 X 3 316 Stainless Steel *PROPRE XL-S Adapter
ProPress® 3 X 3 316 Stainless Steel *PROPRE XL-S Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 540 Pallet: 540-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Grooved
- End Connection 2:
- Press
- End Connections:
- Grooved x Press
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V80061
- UL Listed:
- No
- UPC:
- 691514800615
- Weight:
- 1.913