3/4 in. Copper Press Coupling (No Stop)
ProPress® 3/4 in. Copper Press Coupling (No Stop)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 130 Pallet: 5850-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Smart Connect® technology helps identify unpressed connections during pressure testing.
- Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
- For use with copper tube in accordance with ASTM B88 or ASTM B75.
- Joins two equal-size tube ends for straight-run repairs, extensions and prefabrication.
- Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
- Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/100
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Package Quantity:
- 1
- UPC:
- 691514781778