3/4 in. Press x FPT Drop Ear Bronze 90 Degree Elbow
ProPress® 3/4 in. Press x FPT Drop Ear Bronze 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2250All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
- Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
- Mounting ears help anchor stub-outs to framing for a stable rough-in connection point
- Threaded outlet supports connection to threaded fixtures and accessories
- Helps create clean, secure supply outlets for wall-mounted installations
- EPDM sealing element supports reliable performance in approved applications
- Smart Connect® technology helps identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- FNPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Drop Ear, Elbow, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Global
- UPC:
- 691514791951