4 in. Copper Press 45° Street Elbow
ProPress® 4 in. Copper Press 45° Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 180 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Smart Connect® technology helps identify unpressed connections during pressure testing.
- Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
- For use with copper tube in accordance with ASTM B88 or ASTM B75.
- Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
- Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 45 °
- End Connection 1:
- Press
- End Connection 2:
- Male Sweat
- End Connections:
- Press x Male Sweat
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- Type:
- V20678
- UPC:
- 691514206783