This product requires certification to purchase.

4 in. Press 316 Stainless Steel 45 Degree Elbow

Viega

ProPress® 4 in. Press 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V80485
  • Item #3659716
  • Manufacturer Part #80485
4.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 4 in. Press 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V80485
  • Item #3659716
  • Manufacturer Part #80485
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 162 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-403, ASTM A-554
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V80485
UL Listed
No
UPC
691514804859