This product requires certification to purchase.

4 Stainless Steel 316 PxP xL Coupling W/O ST

Viega

ProPress® 4 Stainless Steel 316 PxP xL Coupling W/O ST

  • Fast #
  • Part #V80350
  • Item #3659499
  • Manufacturer Part #80350
3.2 out of 5 Customer Rating
Brand image
Viega

ProPress® 4 Stainless Steel 316 PxP xL Coupling W/O ST

  • Fast #
  • Part #V80350
  • Item #3659499
  • Manufacturer Part #80350
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 309 Pallet: 309
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Weight
2.136 lb
Characteristics & Features
Collection
ProPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Global
Type
V80350
UPC
691514803500