This product requires certification to purchase.

4 x 3 in. Copper Press Coupling

Viega

ProPress® 4 x 3 in. Copper Press Coupling

  • Fast #
  • Part #V20730
  • Item #3793134
  • Manufacturer Part #20730
3.7 out of 5 Customer Rating
Brand image
Viega

ProPress® 4 x 3 in. Copper Press Coupling

  • Fast #
  • Part #V20730
  • Item #3793134
  • Manufacturer Part #20730
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 264 Pallet: 264
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
UL 213
UPC:
691514207308