This product requires certification to purchase.

1/2 in. Brass PEX Crimp Tee

Viega

PureFlow® 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #V46520
  • Item #3924240
  • Manufacturer Part #46520
3.1 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #V46520
  • Item #3924240
  • Manufacturer Part #46520
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 30000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Easy and fast to install
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
160 psi
Weight
0.057 lb
Characteristics & Features
Collection
PureFlow®
Fitting Type
Tee
Material
Brass
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM E84, ASTM F1807, ASTM F2159, ASTM F876, ASTM F877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61 Annex G, NSF-pw 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514465203