1/2 in. Bronze PEX Press x 3/4 in. Female Sweat Adapter
PureFlow® 1/2 in. Bronze PEX Press x 3/4 in. Female Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 240 Pallet: 10800-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Female Sweat
- End Connections:
- Press x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-13/25 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- UPC:
- 691514920269
- Weight:
- 0.099 lb