1/2 in. Copper PEX Crimp x Female Sweat 90° Elbow
PureFlow® 1/2 in. Copper PEX Crimp x Female Sweat 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 30000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PureFlow®
- Elbow Degree:
- 90
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Type:
- V44325
- UL Listed:
- No
- UPC:
- 691514443256
- Weight:
- 0.048