1/2 x 3/8 in. Brass PEX Crimp 90° Elbow
PureFlow® 1/2 x 3/8 in. Brass PEX Crimp 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PureFlow®
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514462325
- Weight:
- 0.14 lb