This product requires certification to purchase.

1/2 x 3/8 in. Valve Stem Replacement kit

Viega

PureFlow® 1/2 x 3/8 in. Valve Stem Replacement kit

  • Fast #
  • Part #V51602
  • Item #4293369
  • Manufacturer Part #51602
3.3 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1/2 x 3/8 in. Valve Stem Replacement kit

  • Fast #
  • Part #V51602
  • Item #4293369
  • Manufacturer Part #51602
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 7200
Log in or Create an Account to see product availability.

Product Details

Product Details

  • EcoBrass fittings provide better corrosion resistance than other brass fittings
  • Requires Certification

Specifications

ASTM:
ASTM F-1960, ASTM F-877
Application:
Commercial, Residential
Brand Model Compatibility:
Model V5030, V5030.5, V5030.2, V5030.51, V5630, V5640, V5031, V5660, V5650, and V5067 ManaBloc® Distribution Manifolds
Collection:
PureFlow®
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Material:
Plastic
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Product Type:
Replacement Kit
UL Listed:
No
UPC:
691514516028
Weight:
0.15 lb