This product requires certification to purchase.

1-1/2 in. Press Jaw

Viega

PureFlow® 1-1/2 in. Press Jaw

  • Fast #
  • Part #V56061
  • Item #3599305
  • Manufacturer Part #56061
4.1 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/2 in. Press Jaw

  • Fast #
  • Part #V56061
  • Item #3599305
  • Manufacturer Part #56061
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Ridgid® compact tools
  • Requires Certification

Specifications

Brand Model Compatibility:
Ridgid® Compact Tools
Collection:
PureFlow®
Cutting Capacity:
1-1/2 in
Jaw Capacity (in):
1.5 in
Length:
5-3/4 in
Tool Type:
Press Jaw
UL Listed:
No
UPC:
691514560618
Weight:
2.579 lb