This product requires certification to purchase.

1-1/2 in. Press Jaw

Viega

PureFlow® 1-1/2 in. Press Jaw

  • Fast #
  • Part #V56081
  • Item #2971203
  • Manufacturer Part #56081
3.1 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/2 in. Press Jaw

  • Fast #
  • Part #V56081
  • Item #2971203
  • Manufacturer Part #56081
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Ridgid® standard tools
  • Requires Certification

Specifications

ASTM:
ASTM F-877, ASTM F-876, ASTM F-1807, ASTM F-2159
Brand Model Compatibility:
Ridgid® Standard Tools
Collection:
PureFlow®
Color Finish Name:
Black
Cutting Capacity:
1-1/2 in
Length:
6-31/100 in
Tool Type:
Press Jaw
UL Listed:
No
UPC:
691514560816
Weight:
3.549 lb