This product requires certification to purchase.

1-1/2 x 3/8 x 3/8 in. Press Reducing Polymer Tee

Viega

PureFlow® 1-1/2 x 3/8 x 3/8 in. Press Reducing Polymer Tee

  • Fast #
  • Part #V49883
  • Item #7602924
  • Manufacturer Part #49883
3.7 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/2 x 3/8 x 3/8 in. Press Reducing Polymer Tee

  • Fast #
  • Part #V49883
  • Item #7602924
  • Manufacturer Part #49883
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Faster and easier than traditional radiant installation
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
PureFlow®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No
Origin:
Domestic
UPC:
691514498836