1 in. Brass Full Port Crimp 160# Ball Valve
PureFlow® 1 in. Brass Full Port Crimp 160# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy and fast to install
- 1/4 turn operation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877, ASTM F-2159
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- FM Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-41/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 691514460604
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.711 lb