This product requires certification to purchase.

1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

Viega

PureFlow® 1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

  • Fast #
  • Part #V60651
  • Item #3599734
  • Manufacturer Part #60651
4.7 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

  • Fast #
  • Part #V60651
  • Item #3599734
  • Manufacturer Part #60651
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Easy and fast to install
  • Warranty: 25 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 14, NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
UPC:
691514606514
Weight:
0.103 lb