1 in. Bronze Press 160# Ball Valve
PureFlow® 1 in. Bronze Press 160# Ball Valve
Package Quantity Info:
Each: 1 Case: 5 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple system and connection solutions
- Bronze
- Press connection
- Stainless steel ball
- PTFE seat
- Brass stem
- EPDM stem seals
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 359
- ASTM:
- ASTM F-3347, ASTM F-877
- CSA Certified:
- CSA B125.3, CSA B137.5
- Clean Bagged:
- No
- Collection:
- PureFlow®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- Material:
- Bronze, Steel, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G, NSF 372, NSF 359
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Pressure Class:
- 160#
- Recommended Valve Application:
- Water
- Temperature Range:
- 0 to 180 Deg F
- UL Listed:
- UL 1821
- UPC:
- 691514982007
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.462 lb