1 in. x 100 ft. PEX Tubing in Black
PureFlow® 1 in. x 100 ft. PEX Tubing in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Diameter - Outside:
- 1 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure Class:
- 160#
- UL Listed:
- No
- UPC:
- 691514347615