This product requires certification to purchase.

1 in. x 20 ft. PEX Tubing in Red

Viega

PureFlow® 1 in. x 20 ft. PEX Tubing in Red

  • Fast #
  • Part #V33270
  • Item #4727115
  • Manufacturer Part #33270
3.4 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1 in. x 20 ft. PEX Tubing in Red

  • Fast #
  • Part #V33270
  • Item #4727115
  • Manufacturer Part #33270
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Bundle: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter - Outside
1 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure Class
160#
Pressure - Maximum
160 psi
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Red
Material
Plastic
Material Type
PEX-B
PipeTubing Size
1 in
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Commercial
ASTM
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
691514332703