This product requires certification to purchase.

160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

Viega

PureFlow® 160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #V65153
  • Item #3599888
  • Manufacturer Part #65153
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #V65153
  • Item #3599888
  • Manufacturer Part #65153
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 70 Pallet: 1750
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Does not include mounting hardware
  • Requires Certification
Dimensions & Measurements
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp x Crimp x Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Height
8-1/2 in
Length
1-53/100 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Black
Fitting Type
Reducing
Material
Plastic
Material Type
Polyalloy
Outlet Quantity
3
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-2159
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514651538